J Series Information
| Manufacturer Part Number | E1016-1633S45 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | Receptacle, Female, 600V, 400A, Red, 1/2in.-13x1-1/8in. Stud, NEMA3R, TPE Body, Brass Contact, CAM-LOK, 45deg |
| Operating Temperature | -40-221 °F |
| Connection Type | Receptacle |
| Connection Description | Female 45 Degrees |
| Current Rating | 400 A |
| Voltage | 600 VAC |
| Cable Size | 4/0 |
| Insulation Material | Thermoplastic Elastomer (TPE) |
| NEMA Rating | NEMA 3R |
| Stud Size | 1/2 "-13 x 1-1/8 " |
| Approvals | CSA, UL |
| Net Weight | 0.865 lbs |
| Gross Weight | 1 lb |