E1016-1703BB
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1016-1703BB Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Male, 600V, 400A, Orange
MFG Item Number
E1016-1703BB

E1016-1703BB Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Male, 600V, 400A, Orange

MFG Item Number
E1016-1703BB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-1703BB
Receptacle, Male, 600V, 400A, Orange

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-1703BB
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Receptacle, Male, 600V, 400A, Orange, Double-Hole Bussbar, #2-4/0, NEMA3R, TPE Body, Brass Contact, CAM-LOK
Connection Type Receptacle
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.681 lbs
Gross Weight 0.681 lbs
Alternatives
CLS40MRB-BB2-G
CLS40MRB-BB2-G
Advanced Devices (Marinco) Connectors, CLS Series