E1016-1731B
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1016-1731B Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 600V, 400A, Blue
MFG Item Number
E1016-1731B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E1016-1731B Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 600V, 400A, Blue

MFG Item Number
E1016-1731B
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1016-1731B
Receptacle, Female, 600V, 400A, Blue

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-1731B
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Receptacle, Female, 600V, 400A, Blue, Single-Hole Bussbar, #2-4/0, NEMA3R, TPE Body, Brass Contact, CAM-LOK
Connection Type Receptacle
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 1 lb
Alternatives
CLS40FRB-BB-D
CLS40FRB-BB-D
Advanced Devices (Marinco) Connectors, CLS Series