Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1016-2267 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 480V, 315A, Black
MFG Item Number
E1016-2267
E1016-2267 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 480V, 315A, Black
MFG Item Number
E1016-2267
This item cannot be canceled or returned
Description
Receptacle, Female, 480V, 315A, Black
Specifications
Specifications
| Manufacturer Part Number |
E1016-2267 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
Receptacle, Female, 480V, 315A, Black, W/Interlock Switch, NEMA3R, TPE Body, Brass Contact, CAM-LOK |
| Connection Type |
Receptacle |
| Connection Description |
Female |
| Current Rating |
315 A |
| Voltage |
480 VAC |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| Stud Size |
5/8 "-18 x 1-1/2 " |
| Approvals |
CSA |
| Net Weight |
0.89 lbs |
| Gross Weight |
0.89 lbs |
E1016-2267
Eaton's Crouse-Hinds series Connectors, J Series