E1016-2269
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1016-2269 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 480V, 315A, Red
MFG Item Number
E1016-2269

E1016-2269 Eaton's Crouse-Hinds series Connectors, J Series, Receptacle, Female, 480V, 315A, Red

MFG Item Number
E1016-2269
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-2269
Receptacle, Female, 480V, 315A, Red

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-2269
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Receptacle, Female, 480V, 315A, Red, W/Interlock Switch, NEMA3R, TPE Body, Brass Contact, CAM-LOK
Connection Type Receptacle
Connection Description Female
Current Rating 315 A
Voltage 480 VAC
Insulation Material Thermoplastic Elastomer (TPE)
Stud Size 5/8 "-18 x 1-1/2 "
Approvals CSA
Net Weight 0.895 lbs
Gross Weight 1 lb