Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | E1016-2272 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | Receptacle, Female, 480V, 315A, White, W/Interlock Switch, NEMA3R, TPE Body, Brass Contact, CAM-LOK |
| Connection Type | Receptacle |
| Connection Description | Female |
| Current Rating | 315 A |
| Voltage | 480 VAC |
| Insulation Material | Thermoplastic Elastomer (TPE) |
| Stud Size | 5/8 "-18 x 1-1/2 " |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0.875 lbs |