E1016-2312
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-2312

Eaton's Crouse-Hinds series Connectors, J Series

E1016-2312

Eaton's Crouse-Hinds series Connectors, J Series
Tapping Tee,E1016,M-F-F,Black,
MFG Item Number
E1016-2312
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-2312
Tapping Tee,E1016,M-F-F,Black,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-2312
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Tapping Tee,E1016,M-F-F,Black, 600VAC/DC,400A,Nema3R,TPE Insulator
Connection Type Adapter
Connection Description M-F-F
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 1.11 lbs
Gross Weight 1.11 lbs
Alternatives
CTT-A
CTT-A
Advanced Devices (Marinco) Connectors, CL Series