E1016-2353
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-2353

Eaton's Crouse-Hinds series Connectors, J Series

E1016-2353

Eaton's Crouse-Hinds series Connectors, J Series
Adapter, E1016, Female-Female, Yellow
MFG Item Number
E1016-2353
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1016-2353
Adapter, E1016, Female-Female, Yellow

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-2353
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Adapter, E1016, Female-Female, Yellow, 600VAC/DC, 400A, Nema3R, TPE Insulator
Connection Type Adapter
Connection Description F-F
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.77 lbs
Gross Weight 0.91 lbs