E1016-2386
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-2386

Eaton's Crouse-Hinds series Connectors, J Series

E1016-2386

Eaton's Crouse-Hinds series Connectors, J Series
Adapter, E1016, Male-Male, Green
MFG Item Number
E1016-2386
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-2386
Adapter, E1016, Male-Male, Green

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-2386
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Adapter, E1016, Male-Male, Green, 600VAC/DC, 400A, Nema3R, TPE Insulator
Connection Type Adapter
Connection Description M-M
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.735 lbs
Gross Weight 1 lb
Alternatives
CDMM-E
CDMM-E
Advanced Devices (Marinco) Connectors, CLS Series