E1016-35
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-35

Eaton's Crouse-Hinds series Connectors, J Series

E1016-35

Eaton's Crouse-Hinds series Connectors, J Series
MALE PLUG GREEN
MFG Item Number
E1016-35
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-35
MALE PLUG GREEN

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-35
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description MALE PLUG GREEN
Connection Type Plug
Connection Description Male
Current Rating 315 A
Voltage 600 VAC
Cable Size 3/0-4/0
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs