E1016-639
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-639

Eaton's Crouse-Hinds series Connectors, J Series

E1016-639

Eaton's Crouse-Hinds series Connectors, J Series
Female Terminal Connector,Brown,
MFG Item Number
E1016-639
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-639
Female Terminal Connector,Brown,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-639
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Female Terminal Connector,Brown, 600VAC/DC,400A,Offset Style,Rubber Insulator,Nema3R
Connection Type Terminal
Connection Description Female-Offset
Current Rating 400 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
Alternatives
CL40FR-OFFSET-F
CL40FR-OFFSET-F
Advanced Devices (Marinco) Connectors, CL Series