E1016-67
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-67

Eaton's Crouse-Hinds series Connectors, J Series

E1016-67

Eaton's Crouse-Hinds series Connectors, J Series
FEMALE PLUG WHITE
MFG Item Number
E1016-67
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-67
FEMALE PLUG WHITE

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-67
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description FEMALE PLUG WHITE
Connection Type Plug
Connection Description Female
Current Rating 235 A
Voltage 600 VAC
Cable Size 1/0-2/0
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.69 lbs