E1016-8069K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-8069K

Cooper Connectors, J Series

E1016-8069K

Cooper Connectors, J Series
Female Plug, Individually Packaged
MFG Item Number
E1016-8069K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-8069K
Female Plug, Individually Packaged

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-8069K
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Description Female Plug, Individually Packaged
Connection Type Plug
Connection Description Female
Current Rating 235 A
Voltage 600 VAC
Cable Size 1/0-2/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E-Z1016-8069
E-Z1016-8069
Eaton's Crouse-Hinds series Connectors, E-Z Series
E1016-8069
E1016-8069
Eaton's Crouse-Hinds series Connectors, J Series