E1016-8376
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-8376

Eaton's Crouse-Hinds series Connectors, J Series

E1016-8376

Eaton's Crouse-Hinds series Connectors, J Series
CAM-LOK,Female Plug,600V,300A,Yellow
MFG Item Number
E1016-8376
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1016-8376
CAM-LOK,Female Plug,600V,300A,Yellow

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-8376
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Female Plug,600V,300A,Yellow Non-Vulcanized,2-Set Screws,#2-2/0, Nema3R,TPE Sleeve,Brass Contact
Connection Type Plug
Connection Description Female
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.6545 lbs
Gross Weight 0.6545 lbs
Alternatives
E-Z1016-8376
E-Z1016-8376
Eaton's Crouse-Hinds series Connectors, E-Z Series
CLS20FB-H
CLS20FB-H
Advanced Devices (Marinco) Connectors, CLS Series