E1016-8379K
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-8379K

Eaton's Crouse-Hinds series Connectors, J Series

E1016-8379K

Eaton's Crouse-Hinds series Connectors, J Series
CAM-LOK,Female Plug,600V,300A,Green,
MFG Item Number
E1016-8379K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-8379K
CAM-LOK,Female Plug,600V,300A,Green,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-8379K
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Female Plug,600V,300A,Green, Non-Vulcanized,2-Set Screws,#2-2/0, Nema3R,TPE Sleeve,Brass Contact
Connection Type Plug
Connection Description Female
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E-Z1016-8379
E-Z1016-8379
Eaton's Crouse-Hinds series Connectors, E-Z Series
E-Z1016-8379K
E-Z1016-8379K
Eaton's Crouse-Hinds series Connectors, E-Z Series