E1016-9620
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-9620

Eaton's Crouse-Hinds series Connectors, J Series

E1016-9620

Eaton's Crouse-Hinds series Connectors, J Series
Three-Fer, Tee, 45degF-M-M-M, Green
MFG Item Number
E1016-9620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016-9620
Three-Fer, Tee, 45degF-M-M-M, Green

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-9620
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Three-Fer, Tee, 45degF-M-M-M, Green, 600VAC/DC, 400A, Nema3R, TPE Insulator
Connection Type Adapter
Connection Description F-M-M-M
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 2.89 lbs
Gross Weight 2.89 lbs