Series Information
| Manufacturer Part Number | E101641.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..3/4HP..3450RPM.S56H.DP.230/460V.3PH.60HZ.Cont.40C.1.25SF.RESIL............. |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56H |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Resilient Base |
| Current Rating | 2.4 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |