Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1016MC-YL Eaton's Crouse-Hinds series Connectors, J Snap Back Cover Series, CAM-LOK,Recept Cover,Yellow,Nema1,
MFG Item Number
E1016MC-YL
E1016MC-YL Eaton's Crouse-Hinds series Connectors, J Snap Back Cover Series, CAM-LOK,Recept Cover,Yellow,Nema1,
MFG Item Number
E1016MC-YL
This item cannot be canceled or returned
Description
Connectors, J Snap Back Cover Series
CAM-LOK,Recept Cover,Yellow,Nema1,
J Snap Back Cover Series Information
- Steel with Epoxy Powder Coat (Standard) or Zinc Plated (Optional)
- Mounts Directly to New or Existing Receptacles
- Provides NEMA 1 Protection
- Stainless Steel Hardware
- Complete Color Offering
Specifications
Specifications
| Manufacturer Part Number |
E1016MC-YL |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J Snap Back Cover |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Snap Back Cover Series |
| Description |
CAM-LOK,Recept Cover,Yellow,Nema1, Steel W/Epoxy Powder Coat,Snapback |
| Operating Temperature |
-40-221 °F |
| Connection Type |
Protective Cover |
| Connection Description |
Cam Cover |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.205 lbs |
E1016MC-YL
Eaton's Crouse-Hinds series Connectors, J Snap Back Cover Series