E1016SC-33
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016SC-33

Eaton's Crouse-Hinds series Connectors, J Series

E1016SC-33

Eaton's Crouse-Hinds series Connectors, J Series
CAM-LOK,Recept Cover,Nema3R,Gray,
MFG Item Number
E1016SC-33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1016SC-33
CAM-LOK,Recept Cover,Nema3R,Gray,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016SC-33
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Recept Cover,Nema3R,Gray, High Impact Resistant Thermoplastic, Stainless Steel Hardware,E1016
Connection Type Protective Cover
Connection Description Cam Cover
Current Rating 545 A
Voltage 600 VAC
Insulation Material Plastic
NEMA Rating NEMA 3R
Net Weight 0.115 lbs
Gross Weight 0.115 lbs