E1017-109
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-109

Eaton's Crouse-Hinds series Connectors, J Series

E1017-109

Eaton's Crouse-Hinds series Connectors, J Series
Male Plug,340A,600VAC/DC,Orange,
MFG Item Number
E1017-109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-109
Male Plug,340A,600VAC/DC,Orange,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-109
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Male Plug,340A,600VAC/DC,Orange, Crimp Style,Vulcanized,250MCM,NEMA3R J Series,CAM-LOK,Rubber Insulator
Connection Type Plug
Connection Description Male
Current Rating 340 A
Voltage 600 VAC
Cable Size 250 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.16 lbs