E1017-112K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-112K

Cooper Connectors, J Series

E1017-112K

Cooper Connectors, J Series
Female Plug,340A,600VAC/DC,Orange,
MFG Item Number
E1017-112K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-112K
Female Plug,340A,600VAC/DC,Orange,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-112K
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Description Female Plug,340A,600VAC/DC,Orange, Crimp,Vulcanized,250MCM,NEMA3R,KIT, J Series,CAM-LOK,Rubber Insulator
Connection Type Plug
Connection Description Female
Current Rating 340 A
Voltage 600 VAC
Cable Size 250 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs