E1017-1603
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-1603

Eaton's Crouse-Hinds series Connectors, J Series

E1017-1603

Eaton's Crouse-Hinds series Connectors, J Series
Male Receptacle,600V,690A,Yellow,
MFG Item Number
E1017-1603
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1017-1603
Male Receptacle,600V,690A,Yellow,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-1603
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Male Receptacle,600V,690A,Yellow, 30deg,Stud,1/2in.-13x1.00in.,Brass Contact Rubber Insulator,NEMA3R,CAM-LOK
Connection Type Receptacle
Connection Description Male 30 Degrees
Current Rating 690 A
Voltage 600 VAC
Cable Size 350-750 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Stud Size 1/2 "-13 x 1 "
Approvals CSA, UL
Net Weight 2.85 lbs
Gross Weight 2.85 lbs