E1017-1612
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-1612

Eaton's Crouse-Hinds series Connectors, J Series

E1017-1612

Eaton's Crouse-Hinds series Connectors, J Series
Male Receptacle,600V,690A,Blue,
MFG Item Number
E1017-1612
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-1612
Male Receptacle,600V,690A,Blue,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-1612
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Male Receptacle,600V,690A,Blue, 90deg,Stud,1/2in.-13x1.00in.,Brass Contact Rubber Insulator,NEMA3R,CAM-LOK
Connection Type Receptacle
Connection Description Male 90 Degrees
Current Rating 690 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Stud Size 1/2 "-13 x 1 "
Approvals CSA, UL
Net Weight 2.89 lbs
Gross Weight 2.89 lbs