E1017-1625K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-1625K

Cooper Connectors, J Series

E1017-1625K

Cooper Connectors, J Series
Female Receptacle,600V,690A,Black,
MFG Item Number
E1017-1625K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-1625K
Female Receptacle,600V,690A,Black,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-1625K
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Description Female Receptacle,600V,690A,Black, 90deg,Stud,1/2in.-13x1.00in.,Brass Contact Rubber Insulator,NEMA3R,CAM-LOK,Kit
Connection Type Receptacle
Connection Description Female 90 Degrees
Current Rating 690 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Stud Size 1/2 "-13 x 1 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs