E1017-1631
Eaton's Crouse-Hinds series Connectors, J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1017-1631 Eaton's Crouse-Hinds series Connectors, J Series, Female Receptacle,600V,690A,Orange,
MFG Item Number
E1017-1631

E1017-1631 Eaton's Crouse-Hinds series Connectors, J Series, Female Receptacle,600V,690A,Orange,

MFG Item Number
E1017-1631
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-1631
Female Receptacle,600V,690A,Orange,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-1631
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Female Receptacle,600V,690A,Orange, 90deg,Stud,1/2in.-13x1.00in.,Brass Contact Rubber Insulator,NEMA3R,CAM-LOK
Connection Type Receptacle
Connection Description Female 90 Degrees
Current Rating 690 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Stud Size 1/2 "-13 x 1 "
Approvals CSA, UL
Net Weight 2.84 lbs
Gross Weight 2.84 lbs