Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | E1017-1637 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | Female Receptacle,600V,690A,Blue, 90deg,Stud,1/2in.-13x1.00in.,Brass Contact Rubber Insulator,NEMA3R,CAM-LOK |
| Connection Type | Receptacle |
| Connection Description | Female 90 Degrees |
| Current Rating | 690 A |
| Voltage | 600 VAC |
| Insulation Material | Rubber |
| NEMA Rating | NEMA 3R |
| Stud Size | 1/2 "-13 x 1 " |
| Approvals | CSA, UL |
| Net Weight | 2.845 lbs |
| Gross Weight | 2.845 lbs |