E1017-351
Eaton's Crouse-Hinds series Connectors, J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1017-351 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,545A,Yellow,
MFG Item Number
E1017-351

E1017-351 Eaton's Crouse-Hinds series Connectors, J Series, CAM-LOK,Male Plug,600V,545A,Yellow,

MFG Item Number
E1017-351
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-351
CAM-LOK,Male Plug,600V,545A,Yellow,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-351
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Male Plug,600V,545A,Yellow, Non-Vulcnzd,2-Set Screws,350-500MCM, Nema3R,Rubber Insulator,Brass Contac
Connection Type Plug
Connection Description Male
Current Rating 545 A
Voltage 600 VAC
Cable Size 350-500 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb