E1017-352
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-352

Eaton's Crouse-Hinds series Connectors, J Series

E1017-352

Eaton's Crouse-Hinds series Connectors, J Series
CAM-LOK,Male Plug,600V,545A,Red,
MFG Item Number
E1017-352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-352
CAM-LOK,Male Plug,600V,545A,Red,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-352
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description CAM-LOK,Male Plug,600V,545A,Red, Non-Vulcnzd,2-Set Screws,350-500MCM, Nema3R,Rubber Insulator,Brass Contac
Connection Type Plug
Connection Description Male
Current Rating 545 A
Voltage 600 VAC
Cable Size 350-500 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 2.245 lbs
Gross Weight 1 lb