E1017-511

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1017-511

Cooper Connectors, J Series

E1017-511

Cooper Connectors, J Series
Female Receptacle,480V,690A,Red,
MFG Item Number
E1017-511
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1017-511
Female Receptacle,480V,690A,Red,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1017-511
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Description Female Receptacle,480V,690A,Red, 90deg,W/Interlock Switch,Brass Contact Rubber Insulator,NEMA3R,CAM-LOK
Connection Type Receptacle
Connection Description Female 90 Degrees
Current Rating 690 A
Voltage 600 VAC
Cable Size 350-750 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 0 lbs
Gross Weight 1 lb