Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors, J Series
E1018-1605S
Eaton's Crouse-Hinds series Connectors, J Series
Receptacle, Male, 600V, 400A, White
MFG Item Number
E1018-1605S
This item cannot be canceled or returned
Description
Receptacle, Male, 600V, 400A, White
Specifications
Specifications
| Manufacturer Part Number |
E1018-1605S |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
Receptacle, Male, 600V, 400A, White, 1/2in.-13x1-1/8in. Stud, NEMA3R, TPE Body, Brass Contact, CAM-LOK |
| Connection Type |
Receptacle |
| Connection Description |
Male |
| Current Rating |
400 A |
| Voltage |
600 VAC |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Stud Size |
1/2 "-13 x 1-1/8 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
E1018-1605S
Eaton's Crouse-Hinds series Connectors, J Series