E1018-1701
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1018-1701

Eaton's Crouse-Hinds series Connectors, J Series

E1018-1701

Eaton's Crouse-Hinds series Connectors, J Series
Receptacle, Male, 600V, 400A, Yellow
MFG Item Number
E1018-1701
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, J Series
Item #
E1018-1701
Receptacle, Male, 600V, 400A, Yellow

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1018-1701
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Receptacle, Male, 600V, 400A, Yellow, 2-Set Screws, #2-4/0, NEMA3R, TPE Body, Ballnose, Brass Contact
Connection Type Receptacle
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 0 lbs
Gross Weight 1 lb