Series Information
| Manufacturer Part Number | E1019-1 |
|---|---|
| Manufacturer | Cooper |
| Family Series | Cooper Connectors |
| Description | MALE PLUG BLK 350MCM |
| Connection Type | Plug |
| Connection Description | Male |
| Current Rating | 445 A |
| Voltage | 600 VAC |
| Cable Size | 350 MCM |
| Insulation Material | Thermoplastic Elastomer (TPE) |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |