Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1019-62

Cooper Connectors

E1019-62

Cooper Connectors
FEMALE PLUG 750MCM
MFG Item Number
E1019-62
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1019-62
FEMALE PLUG 750MCM

Series Information

Specifications

Specifications
Manufacturer Part Number E1019-62
Manufacturer Cooper
Family Series Cooper Connectors
Description FEMALE PLUG 750MCM
Connection Type Plug
Connection Description Female
Current Rating 690 A
Voltage 600 VAC
Cable Size 750 MCM
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs