E10261U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E10261U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, UNIN TUB RNG TRM 90 DEG 6/6AN No10

MFG Item Number
E10261U

E10261U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, UNIN TUB RNG TRM 90 DEG 6/6AN No10

MFG Item Number
E10261U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
E10261U
UNIN TUB RNG TRM 90 DEG 6/6AN No10

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number E10261U
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Tubular Ring Terminal with 90 Degree Bend, Length 1.26 Inches, Width .49 Inches, Bolt Hole 10, Wire Range 6/6AN, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs