Series Information
| Manufacturer Part Number | E103023.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1/3HP..1800RPM.S56C.ODP.115/230V.1PH.60HZ.CONT.40C.1.35S.F..RIGID C FACE......GENERAL PURPOSE.NOT....... |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | S56C |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 3.8 A |
| Service Factor | 1.35 |
| Composition | Steel |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |