Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E1049-1 Eaton's Crouse-Hinds series Connectors, E1049 Series, MALE CONN ASM BLK 535MCM
E1049-1 Eaton's Crouse-Hinds series Connectors, E1049 Series, MALE CONN ASM BLK 535MCM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E1049-1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
E1049 |
| Family Series |
Eaton's Crouse-Hinds series Connectors, E1049 Series |
| Description |
MALE CONN ASM BLK 535MCM |
| Connection Type |
Plug |
| Connection Description |
Male |
| Current Rating |
898 A |
| Voltage |
1,000 VAC |
| Cable Size |
535 MCM |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3 |
| Approvals |
UL |
| Net Weight |
3.395 lbs |
| Gross Weight |
1 lb |
E1049-1
Eaton's Crouse-Hinds series Connectors, E1049 Series