E1049-1815X-BR
Eaton's Crouse-Hinds series Connectors, E1049 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1049-1815X-BR

Eaton's Crouse-Hinds series Connectors, E1049 Series

E1049-1815X-BR

Eaton's Crouse-Hinds series Connectors, E1049 Series
E1049 M R DBL HOLE BUS BAR W/SHLL BR
MFG Item Number
E1049-1815X-BR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E1049 Series
Item #
E1049-1815X-BR
E1049 M R DBL HOLE BUS BAR W/SHLL BR

E1049 Series Information

Specifications

Specifications
Manufacturer Part Number E1049-1815X-BR
Manufacturer Eaton's Crouse-Hinds series
Product Series E1049
Family Series Eaton's Crouse-Hinds series Connectors, E1049 Series
Description E1049 M R DBL HOLE BUS BAR W/SHLL BR
Connection Type Receptacle
Connection Description Male
Current Rating 1,135 A
Voltage 1,000 VAC
Cable Size 313-777 MCM
Insulation Material Aluminum
NEMA Rating NEMA 3
Approvals UL
Net Weight 0 lbs
Gross Weight 1 lb