E1049-50
Eaton's Crouse-Hinds series Connectors, E1049 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1049-50 Eaton's Crouse-Hinds series Connectors, E1049 Series, FEM CONN ASM BLK 535MCM
MFG Item Number
E1049-50

E1049-50 Eaton's Crouse-Hinds series Connectors, E1049 Series, FEM CONN ASM BLK 535MCM

MFG Item Number
E1049-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E1049 Series
Item #
E1049-50
FEM CONN ASM BLK 535MCM

E1049 Series Information

Specifications

Specifications
Manufacturer Part Number E1049-50
Manufacturer Eaton's Crouse-Hinds series
Product Series E1049
Family Series Eaton's Crouse-Hinds series Connectors, E1049 Series
Description FEM CONN ASM BLK 535MCM
Connection Type Plug
Connection Description Female
Current Rating 898 A
Voltage 1,000 VAC
Cable Size 535 MCM
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3
Approvals UL
Net Weight 3.72 lbs
Gross Weight 1 lb