E1049-85
Eaton's Crouse-Hinds series Connectors, Roughneck Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1049-85 Eaton's Crouse-Hinds series Connectors, Roughneck Series, FEM CONN ASM WHT 313MCM
MFG Item Number
E1049-85

E1049-85 Eaton's Crouse-Hinds series Connectors, Roughneck Series, FEM CONN ASM WHT 313MCM

MFG Item Number
E1049-85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Roughneck Series
Item #
E1049-85
FEM CONN ASM WHT 313MCM

Roughneck Series Information

Specifications

Specifications
Manufacturer Part Number E1049-85
Manufacturer Eaton's Crouse-Hinds series
Product Series Roughneck
Family Series Eaton's Crouse-Hinds series Connectors, Roughneck Series
Description FEM CONN ASM WHT 313MCM
Connection Type Plug
Connection Description Female
Current Rating 636 A
Voltage 1,000 VAC
Cable Size 313 MCM
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3
Approvals UL
Net Weight 0 lbs
Gross Weight 1 lb