Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E104A |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Audible Signaling Devices |
| Description | Lumatone - Steady A/V Signal |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Tones | 1 |
| Mounting | Panel |
| PLC Compatible | No |
| Current Rating | 0.01-0.018 A |
| Operating Temperature | 32-131 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.08 lbs |