Series Information
| Manufacturer Part Number | E110111.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | E110111.00..1HP..3450RPM.56C.DP.230/460V.3PH.60HZ.CONT.40C.1.25SF.C FACE.C6T34DC107.....GENERAL PURPOSE.T-STAT....... |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 1.6 A, 1.8 A, 3.2 A, 3.6 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |