Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E11012XP3YAX315SMF3W
110 1000 3 50 380-415/ Atex F3
MFG Item Number
E11012XP3YAX315SMF3W
This item cannot be canceled or returned
Description
Item #
E11012XP3YAX315SMF3W
110 1000 3 50 380-415/ Atex F3
Specifications
Specifications
| Manufacturer Part Number |
E11012XP3YAX315SMF3W |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
110 1000 3 50 380-415/ Atex F3 |
| Horsepower |
150 hp |
| Speed |
1,000 RPM |
| RPM |
1,000 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
315S/M |
| AC Voltage |
415 VAC |
| Nominal Voltage |
415 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
194 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
2956.228 lbs |
| Gross Weight |
2956.228 lbs |
E11012XP3YAX315SMF3W
WEG Electric Motors