E111D10X3N

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E111D10X3N Eaton Contactors, E111 Series, IT. IEC FVNR D-FR 100A Cont W/ 24VDC ctl
MFG Item Number
E111D10X3N

E111D10X3N Eaton Contactors, E111 Series, IT. IEC FVNR D-FR 100A Cont W/ 24VDC ctl

MFG Item Number
E111D10X3N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, E111 Series
Item #
E111D10X3N
IT. IEC FVNR D-FR 100A Cont W/ 24VDC ctl

E111 Series Information

  • FVNR Contactor
  • 6 Frame Size Options
  • 3‑Pole

Specifications

Specifications
Manufacturer Part Number E111D10X3N
Manufacturer Eaton
Product Series E111
Family Series Eaton Contactors, E111 Series
Description Eaton XT IEC contactor, 100A, 24 Vdc, 100A, 76 mm, Three-pole, Non-reversing
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Frame Size D
Auxiliary Contact None
Termination Screw
Overload Relays E05N
General Purpose (AC1) 130 A
UL Motor Switching (AC3) 100 A
Net Weight 3.1 lbs
Gross Weight 3.14 lbs