E112-708

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E112-708

Schneider Sensors, E112 Series

E112-708

Schneider Sensors, E112 Series
Adj Setpt; Trip Led; Power Led;
Item Number
E112-708
MFG Item Number
121957
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, E112 Series
Item #
E112-708
Adj Setpt; Trip Led; Power Led;

E112 Series Information

Specifications

Specifications
Manufacturer Part Number 121957
Manufacturer Schneider
Product Series E112
Family Series Schneider Sensors, E112 Series
Description Adj Setpt; Trip Led; Power Led; 1-135A; 1.0A @ 30Vac
Split Core No
Output 30 VDC
Current Rating 1-135 A
Terminals Top
Net Weight 0.265 lbs
Gross Weight 0.38 lbs