Series Information
| Manufacturer Part Number | E113293.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | E113293.00..3HP..3490RPM.56H.DP.230/460V.3PH.60Z.CONT.40C.1.15SF.RIGID BASE.C6T34DB37.....GENERAL PURPOSE.T-STAT....... |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 3.6 A, 4.4 A, 7.2 A, 8.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |