Series Information
| Manufacturer Part Number | E115825.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | E115825.00..1.5HP..1750.56HZ.DP.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID BASE.C6T17DB114.....GENERAL PURPOSE.S-STAT....... |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56HZ |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 2.4 A, 4.8 A, 5 A, 5.2 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 42 lbs |
| Gross Weight | 42 lbs |