Series Information
| Manufacturer Part Number | E115826.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | E115826.00..2HP..1725RPM.56HZ.DP.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID BASE.C6T17DB115.....GENERAL PURPOSE.T-STAT....... |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,745 RPM |
| RPM | 1,745 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56HZ |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 2.9 A, 3.4 A, 5.8 A, 6.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |