Series Information
| Manufacturer Part Number | E116771.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | E116771.00..2HP..3450RPM.56C.ODP.115/230V.1PH.60HZ.CONT.40C.1.15SF.RIGID C FACE.C6K34DK25.....GENERAL PURPOSE.NONE....... |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 16 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |