E1210001200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E1210001200 Dynapar Encoders, E12 Series, Encoder, 1/8in. SHT, SNG END,5VDC,
MFG Item Number
E1210001200

E1210001200 Dynapar Encoders, E12 Series, Encoder, 1/8in. SHT, SNG END,5VDC,

MFG Item Number
E1210001200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E12 Series
Item #
E1210001200
Encoder, 1/8in. SHT, SNG END,5VDC,

E12 Series Information


Specifications

Specifications
Manufacturer Part Number E1210001200
Manufacturer Dynapar
Product Series E12
Family Series Dynapar Encoders, E12 Series
Description Encoder, 1/8in. SHT, SNG END,5VDC, 18in.CBL
Resolution (PPR) 1,000
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 0.1247 "
Shaft Type Single Ended
Bolt Circle 0.75 "
Input Voltage 5 VDC
Output Type Single Ended
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 18 in Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs