Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E14010002001 Dynapar Encoders, E14 Series, Encoder, 1/4in. S-E U-D 5VDC 3ft.CABLE
MFG Item Number
E14010002001
E14010002001 Dynapar Encoders, E14 Series, Encoder, 1/4in. S-E U-D 5VDC 3ft.CABLE
MFG Item Number
E14010002001
This item cannot be canceled or returned
Description
Encoder, 1/4in. S-E U-D 5VDC 3ft.CABLE
Servo or Face Mount Up to 2540 PPR with Optional Marker Pulse Rugged all Metal Housing Shielded Cable Standard It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.
Specifications
Specifications
Manufacturer Part Number
E14010002001
Manufacturer
Dynapar
Product Series
E14
Family Series
Dynapar Encoders, E14 Series
Description
Encoder, 1/4in. S-E U-D 5VDC 3ft.CABLE
Resolution (PPR)
100
Incremental Channels
Single
Indexed (Marker)
No
Shaft/Bore Size
1/4 "
Shaft Type
Single Ended
Input Voltage
5 VDC
Output Type
Single Ended
Output Voltage
5 VDC
Electrical Output Type
Line Driver
Termination
3 ft Cable
Mating Connector
Not Included
Explosion Proof
No
Signal Direction
Unidirectional
Commutating
No
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
Mounting
Shafted
Protection Rating
IP54
Net Weight
0.1875 lbs
Gross Weight
0.1875 lbs
E14010002001
Dynapar Encoders, E14 Series